Skip Content

DV
SCHNEIDER ELECTRIC

Illuminated Push Button Operator, No Cap, Momentary Action, 6VAC Lamp Voltage

  • Item # 2NMF8
  • My Part #
  • Mfr. Model # 9001SK2L3
  • Catalog Page # 255
  • Catalog Group # H4530
  • UNSPSC # 39121512
Illum Push Button Operator,30mm,No Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Illuminated Push Button Operator
  • Size 30mm
  • Action Momentary
  • Type of Operator No Guard
  • Head Material Metal
  • Basic Material Plastic
  • Bezel Plastic
  • Color No Cap
  • Lamp Module Voltage 208VAC
  • Lamp Module Type Transformer
  • Lamp Type Incandescent
  • Lamp Voltage 6VAC
  • Replacement Lamp 4VCW2
  • NEMA Rating 3R, 4X, 12
  • IP Rating 66
  • Legend No Legend
  • Standards UL, CSA, CE
  • Terminal Connection Pressure Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products