Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SCHNEIDER ELECTRIC

Illuminated Push Button Operator, No Cap, Momentary Action, 6VAC Lamp Voltage

  • Item # 2NME8
  • My Part #
  • Mfr. Model # 9001SK1L3
  • Catalog Page # 255
  • Catalog Group # H4530
  • UNSPSC # 39121512
Illuminated Push Button Operator, No Cap, Momentary Action, 6VAC Lamp Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Illuminated Push Button Operator
  • Size 30mm
  • Action Momentary
  • Type of Operator Full Guarded Button
  • Head Material Plastic
  • Basic Material Plastic
  • Bezel Plastic
  • Color No Cap
  • Lamp Module Voltage 208VAC
  • Lamp Module Type Transformer
  • Lamp Type Incandescent
  • Lamp Voltage 6VAC
  • Replacement Lamp 4VCW2
  • NEMA Rating 3R, 4X, 12
  • IP Rating 66
  • Legend No Legend
  • Standards UL, CSA, CE
  • Terminal Connection Pressure Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products