Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
SCHNEIDER ELECTRIC

IEC Supplementary Protector, 6 Amps, Number of Poles: 1, 277VAC AC Voltage Rating

  • Item # 6B065
  • My Part #
  • Mfr. Model # MG24430
  • Catalog Page # 193
  • UNSPSC # 39121603
IEC Supplementary Protector, 6 Amps, Number of Poles:  1, 277VAC AC Voltage Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $98.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.25 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This supplementary protector provides additional protection for sensitive or critical internal circuitry. It must be used with a circuit breaker or fuse. The C Curve has a magnetic trip between 7 and 10 times the rated current for AC; 7 to 14 times for DC.

View More

Technical Specs

  • Item IEC Supplementary Protector
  • Amps 6
  • Number of Poles 1
  • Curve Type C
  • AC Voltage Rating 277VAC
  • DC Voltage Rating 65VDC
  • Max. AIR Rating 5 kA
  • Trip Type Thermal Magnetic
  • Terminal Connection Lug
  • Mounting DIN Rail
  • Min. Wire Size 14 AWG
  • Max. Wire Size 4 AWG
  • Length 3.19"
  • Width 0.71"
  • Depth 3.00"
  • Standards UL 1077, CE, CSA, IEC
  • Series C60N
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.