Navigation Menu New

Access My Account, Order History, Lists and more here.

2JXH3 60140 UNSPSC # 39121601

IEC Miniature Circuit Breaker, Amps 5 A, Curve Type C, AC Voltage Rating 120/240V AC, Phase 1

  • Item # 2JXH3
  • Mfr. Model # 60140
  • UNSPSC # 39121601
  • Catalog Page # N/A
Country of Origin France. Country of Origin is subject to change.

C-curve two-pole miniature circuit breakers trip instantaneously when the current load exceeds five to ten times the rating of the device. These breakers mount on standard 35mm DIN rail and are UL489 listed for use as branch circuit protection or as supplementary protection from damage caused by overcurrents. They protect two circuits at the same time and are used when protection against medium-level short circuit faults is desired, such as in control panels, lighting, and coils.

Tap image to zoom.

Roll over image to zoom.

IEC Miniature Circuit Breaker, Amps 5 A, Curve Type C, AC Voltage Rating 120/240V AC, Phase 1

  • Item # 2JXH3
  • Mfr. Model # 60140
  • UNSPSC # 39121601
  • Catalog Page # N/A
Country of Origin France. Country of Origin is subject to change.

C-curve two-pole miniature circuit breakers trip instantaneously when the current load exceeds five to ten times the rating of the device. These breakers mount on standard 35mm DIN rail and are UL489 listed for use as branch circuit protection or as supplementary protection from damage caused by overcurrents. They protect two circuits at the same time and are used when protection against medium-level short circuit faults is desired, such as in control panels, lighting, and coils.

Technical Specs

  • Item IEC Miniature Circuit Breaker
  • Amps 5 A
  • Number of Poles 2
  • Curve Type C
  • AC Voltage Rating 120/240V AC
  • DC Voltage Rating 125V DC
  • Max. AIR Rating 20kA at 240V AC
  • Phase 1
  • Meets UL Type UL 489
  • Terminal Connection Lug
  • Series C60N
  • Trip Type Thermal Magnetic
  • Circuit Breaker Mounting Style DIN Rail
  • Application Communication Equipment, Computers, etc., Industrial Controls and Automation, Medical Equipment
  • Min. Wire Size 14 AWG
  • Max. Wire Size 4 AWG
  • Length 4.21 in
  • Width 1.42 in
  • Depth 2.87 in
  • Frame Size 35A/C60N
  • Circuit Breaker Actuator Toggle
  • Min. Operating Temp. -22 Degrees F
  • Max. Operating Temp. 158 Degrees F
  • Standards CCC, CSA, CSA C22.2 No 5, EN/IEC 60947-2, GB 14048.2, IEC, UL, UL 489

C-curve two-pole miniature circuit breakers trip instantaneously when the current load exceeds five to ten times the rating of the device. These breakers mount on standard 35mm DIN rail and are UL489 listed for use as branch circuit protection or as supplementary protection from damage caused by overcurrents. They protect two circuits at the same time and are used when protection against medium-level short circuit faults is desired, such as in control panels, lighting, and coils.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top