Skip Content

DV
SCHNEIDER ELECTRIC

Gateway Coordinator,Smart Home,120VAC

  • Item # 19YP17
  • My Part #
  • Mfr. Model # EER21200
  • Catalog Page # N/A
  • UNSPSC # 39121535
Gateway Coordinator,Smart Home,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Allows you to reduce or shift energy use during peak times.

View More

Technical Specs

  • Item Gateway Coordinator
  • Type Smart Home
  • Voltage 120
  • Connection Plug
  • Inputs Power, Ethernet
  • Outputs Wireless
  • Dimensions 3"H x 3"W x 61/64"D
  • Features Gives Access to The Other Wiser Devices Through The Web and The Wiser Mobile Application, Provides Quick Internet Access to Home Management System From Anywhere At Any Time, Can Be Used to Facilitate Energy Service Provider Driven Demand Response and Pricing Programs, UL Power Adapter
  • Agency Compliance UL, FCC
How can we improve our Technical Specifications?

Compliance and Restrictions

None