Skip Content

TP
SCHNEIDER ELECTRIC

Extension Module, Number of Inputs: 6, Number of Outputs: 4, Power Required: 24VAC

  • Item # 2GNU8
  • My Part #
  • Mfr. Model # SR3XT101B
  • Catalog Page # 224
  • UNSPSC # 39121514
Extension Module,24VAC,For use with SR3B close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $137.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.39 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Logic Relays and Extension Modules
• 16 counters and timers Integral display
Expandable design allows users to manage a simple automation system with multiple inputs and outputs, without the need for a complex programmable controller. 6-button navigation allows direct programming in any of several computer languages. Compact, space-saving design. Extension modules add inputs and outputs to customize systems for specific needs. Programming software No. 1CNL6 and PC connection cable No. 1CNL7 permit uploading programs from a PC, directly to multiple relays. Use for small machinery and supplemental large machinery automation systems, lighting management, security systems management, and HVAC management.

View More

Technical Specs

  • Item Extension Module
  • For Use With SR3B Logic Relays
  • Includes Instruction Manual
  • Number of Inputs 6
  • Number of Outputs 4
  • Power Required 24VAC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.