Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHNEIDER ELECTRIC

13.00" x 6.70" x 56.20" 30 Amp Electric Vehicle Charging Station

  • Item# 11X297
  • Mfr. Model# EV230PDR
  • Catalog Page# N/A
  • UNSPSC# 26111704
13.00" x 6.70" x 56.20" 30 Amp Electric Vehicle Charging Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,348.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 101.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pedestal-mount electric charging station is durable enough to be mounted outdoors for daily, all-season vehicle charging.

It features 2 connectors, an integral ground fault interrupter, automatic recovery and restart after ground fault interrupt or main power loss, and a ground monitor.

It also features user-friendly LEDs, which display station status including charging, fault, and power. Suitable for commercial and residential applications.

View More

Technical Specs

  • Item Electric Vehicle Charging Station
  • Charging Station Level 2 - Commercial
  • Mount Type Pedestal
  • Number of Connectors 2
  • Voltage 208 to 240VAC
  • Amps 30
  • Cable Length 18 ft.
  • Enclosure Rating NEMA 3R
  • RFID Reader No
  • Plug Type SAE J1772
  • Height 56.20"
  • Width 13.00"
  • Depth 6.70"
  • Output Power 7.2kW
  • Hz 50/60
  • Phase 1
  • Display Type LED
  • Housing Material Steel
  • Housing Color White and Green
  • Operating Temp. Range -22 Degrees to 131 Degrees F
  • Standards UL, cUL, SAE, NEC
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.