Skip Content

DV
SCHNEIDER ELECTRIC

Dual Current Transformer Kit

  • Item # 19YP19
  • My Part #
  • Mfr. Model # EER260LLCCT2
  • Catalog Page # N/A
  • UNSPSC # 39121535
Dual Current Transformer Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Allows you to reduce or shift energy use during peak times.

View More

Technical Specs

  • Item Load Control Dual Current Transformer Kit
  • Type Smart Home
  • Connection Direct Wire
  • Inputs Inductive Current
  • Dimensions 1-1/5"H x 1-1/25"W x 1/2"D
  • Features For Energy Monitoring, Contains Two Current Transformers for Monitoring Current On 120/240VAC System Where The Load May Be Imbalanced On The Two Phase Conductors, When Paired with Other Wiser Home Management System Components, Such As Wiser In Home Displays, Wiser Smart Plugs, and Wiser Smart Thermostat
  • For Use With Mfr. No. EER260LLCR
  • Agency Compliance UL, FCC
How can we improve our Technical Specifications?

Compliance and Restrictions

None