Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SCHNEIDER ELECTRIC

Miniature Circuit Breaker, 3 Amps, C Curve Type, Number of Poles: 1

  • Item# 5DFR7
  • Mfr. Model# 60409
  • Catalog Page# N/A
  • UNSPSC# 39121601
Miniature Circuit Breaker, 3 Amps, C Curve Type, Number of Poles: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Miniature Circuit Breaker
  • Amps 3
  • Number of Poles 1
  • Curve Type C
  • DC Voltage Rating 60VDC
  • Max. AIR Rating 10kA
  • Trip Type Thermal Magnetic
  • Terminal Connection Lug
  • Mounting DIN Rail
  • Application Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc.
  • Min. Wire Size 18 AWG
  • Max. Wire Size 4 AWG
  • Length 3.19"
  • Width 0.71"
  • Depth 3"
  • Standards UL 489, CSA, CE
  • Series 601
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None