TP
SCHNEIDER ELECTRIC

Controller, 12 TO 24VAC/DC Input Voltage, 2.0 Amps, Analog, Relay Output Type

  • Item # 55WH05
  • My Part #
  • Mfr. Model # TM171ODM22R
  • Catalog Page # N/A
  • UNSPSC # 39121535
Controller, 12 TO 24VAC/DC Input Voltage, 2.0 Amps, Analog, Relay Output Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Programmable Logic Controllers (PLC)~Programmable Controllers


$189.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.606 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • New Item

Technical Specs

  • Item Controller
  • Input Voltage 12 TO 24VAC/DC
  • Output Type Analog, Relay
  • Amps 2
  • Slots 1 LAN expansion bus, 1 RS485 - screw terminal block Modbus serial link
  • Timers Programmable
  • Clock Yes
  • Display 4 Seven-Segment Display
  • Port Type 1 LAN Expansion Bus, 1 RS485
  • Description/Special Features Modicon M171 Optimized Display 22 I/Os, Modbus, product specific application HVAC and pumping solution, contacts usage Volt-free contacts, mounting support Flush mounting, relative humidity 10…90 % non-condensing, Discount Schedule PC12, Environmental Disclosure Product Environmental Profile
  • Depth 2.99"
  • Height 1.26"
  • Width 2.91"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products