TP
SCHNEIDER ELECTRIC

Control Station Enclosure, 4, 4X, 13 NEMA Rating, Number of Columns: 1

  • Item # 55WZ97
  • My Part #
  • Mfr. Model # XALKW01
  • Catalog Page # N/A
  • UNSPSC # 0
Control Station Enclosure, 4, 4X, 13 NEMA Rating, Number of Columns: 1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Enclosures~Pushbutton Enclosures


$33.88 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.253 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • New Item

Technical Specs

  • Item Control Station Enclosure
  • Number of Columns 1
  • Number of Holes 1
  • NEMA Rating 4, 4X, 13
  • Dimensions 2.68" H x 2.68" W x 3.78" D
  • Material Polycarbonate
  • Height 2.68"
  • Width 2-17/25"
  • Depth 2.09"
  • Color Yellow, Light Gray
  • Type Control Station
  • For Use With Illuminated E-Stop
  • Mounting Style Front Mounting, Rear Mounting
  • Standards EN/IEC 60947-5-5, EN/IEC 60947-5-4, JIS C8201-5-1, EN/IEC 60947-1, EN/IEC 60947-5-1, JIS C8201-1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov