Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SCHNEIDER ELECTRIC

Push Button Control Station, 2NO Contact Form, Number of Operators: 2, Type of Operator: Push Button

  • Item # 6HK28
  • Mfr. Model # XALD251H29H7
  • Catalog Page # 256
  • UNSPSC # 39121512
Push Button Control Station, 2NO Contact Form, Number of Operators: 2, Type of Operator: Push Button close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $74.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

22mm Complete Push-Button Stations
• NEMA rated 4X
Designed to control magnetic motor starters in light- and heavy-duty applications. Continuous carrying amps—A600: 10A, Q600: 2.5A.

View More

Technical Specs

  • Item Push Button Control Station
  • Number of Operators 2
  • Size 22mm
  • Legend Forward/Reverse
  • Type of Operator Push Button
  • Action Momentary / Momentary
  • Operator Color Green/Green
  • Contact Form 2NO
  • Mechanical Interlock No
  • NEMA Rating 4X
  • Contact Rating 10A @ 600VAC, 2.5A @ 24VDC
  • NEMA Contact Rating Designation A600/Q600
  • IP Rating 66
  • Height 2"
  • Width 2.68"
  • Depth 4.10"
  • Enclosure Material Polycarbonate
  • Enclosure Color Light Gray and Dark Gray
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.