Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHNEIDER ELECTRIC

IEC Magnetic Contactor, 208VAC Coil Volts, 9 Full Load Amps-Inductive, 1NC/1NO Auxiliary Contact For

  • Item# 3DY21
  • Mfr. Model# LC1D09LE7
  • Catalog Page# 225
  • Catalog Group# G3478
  • UNSPSC# 39121529
IEC Magnetic Contactor, 208VAC Coil Volts, 9 Full Load Amps-Inductive, 1NC/1NO Auxiliary Contact For close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $136.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in industrial motor control applications and suitable for DIN rail or panel mounting. You can combine a contactor with an overload relay to make a complete motor starter. Model comes with saddle clamp terminals, inclined wire guides, captive screws, and is IP20 touch-safe with removable terminal cover. Designed for a mechanical life of 15 million operations. Contactor includes built-in auxiliary contacts.

View More

Technical Specs

  • Item IEC Magnetic Contactor
  • Full Load Amps-Inductive 9
  • Full Load Amps-Resistive 20
  • Number of Poles 3
  • Coil Volts 208VAC
  • Hz 50/60
  • Action Nonreversing
  • Enclosure NEMA Rating No Enclosure
  • Auxiliary Contact Form 1NC/1NO
  • HP @ 1 Phase - 120V 1/2
  • HP @ 1 Phase - 230V 1
  • HP @ 3 Phase - 208V 2
  • HP @ 3 Phase - 240V 2
  • HP @ 3 Phase - 480V 5
  • HP @ 3 Phase - 575V 7-1/2
  • Height 1.77"
  • Width 1.77"
  • Depth 3.38"
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by good quality contactors are difficult to find now days. These contactors cost more than others but if being used heavily are a must because many just do not cut it. May 1, 2013
  • 2016-08-28 T04:32:31.034-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3DY21, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.