Skip Content
ST
SCHNEIDER ELECTRIC

Contact Block, 22mm, 2NO Contact Form, 10A @ 600VAC Contact Rating

  • Item # 6HR92
  • My Part #
  • Mfr. Model # ZB4BZ103
  • Catalog Page # 258
  • UNSPSC # 39121512
Contact Block,2NO Slow Break,22mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.49 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Contact Blocks and Mounting Bases for 22mm Push Buttons
• Rated 10A continuous
UL Listed, CSA Certified, and CE Certified.

View More

Technical Specs

  • Item Contact Block
  • Contact Form 2NO
  • Contact Rating 10A @ 600VAC
  • For Use With Chrome Operators (ZB4 Metal Operators)
  • Action Momentary
  • Size 22mm
  • Application Operator
  • NEMA Contact Rating Designation A600/Q600
  • Color Gray
  • Terminal Connection Screw/Clamp
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.