Skip Content

C3
SCHNEIDER ELECTRIC

Contact Block, 30mm, 1NC Contact Form, 10A @ 250VAC Contact Rating

  • Item# 2XVK5
  • Mfr. Model# 9001KA43
  • Catalog Page# 343
  • UNSPSC# 39121533
Contact Block, 30mm, 1NC Contact Form, 10A @ 250VAC Contact Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $45.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.07 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

30mm Contact Blocks
• NEMA rated A600-P600 #12 to 24 AWG wire range allows use of more common small wire sizes
Terminals are at 20° angle to eliminate interference with other contact blocks mounted in tandem. Feature double-break fine silver contacts with wiping action.

View More

Technical Specs

  • Item Contact Block
  • Contact Form 1NC
  • Contact Rating 10A @ 250VAC
  • For Use With Schneider 9001K Series 30mm Operators
  • Action Momentary
  • Size 30mm
  • Application Operator
  • NEMA Contact Rating Designation A600/Q600
  • Color Black
  • Terminal Connection Screw/Clamp
  • Standards UL, CSA, CE
  • Safety Rating Class II Conforming to IEC 61140
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.