Skip Content

C3
SCHNEIDER ELECTRIC

Contact Block, 30mm, 1NC Contact Form, 3A @ 240VAC Contact Rating

  • Item # 2EL98
  • My Part #
  • Mfr. Model # 9001KA53
  • Catalog Page # 256
  • UNSPSC # 39121512
Contact Block, 30mm, 1NC Contact Form, 3A @ 240VAC Contact Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $93.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

30mm Contact Blocks
• NEMA rated A600-P600 #12 to 24 AWG wire range allows use of more common small wire sizes
Terminals are at 20° angle to eliminate interference with other contact blocks mounted in tandem. Feature double-break fine silver contacts with wiping action.

View More

Technical Specs

  • Item Contact Block
  • Contact Form 1NC
  • Contact Rating 3A @ 240VAC
  • For Use With Schneider 9001K Series 30mm Operators
  • Action Momentary
  • Size 30mm
  • Application Finger Safe Operator
  • NEMA Contact Rating Designation A600/Q600
  • Color Clear
  • Terminal Connection Screw/Clamp
  • Standards UL, CSA, CE
  • Safety Rating Class II Conforming to IEC 61140
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.