Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SCHNEIDER ELECTRIC

24VDC Connection Module, Plastic

  • Item# 14C826
  • Mfr. Model# XPSLCM1
  • Catalog Page# N/A
  • UNSPSC# 46171620
24VDC Connection Module, Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

This connection box is designed for use with the muting function on light curtains.

View More

Technical Specs

  • Item Connection Module
  • Input Power 24VDC
  • Safety Output Configuration Not Specified
  • Aux. Contact Configuration Not Specified
  • IP Rating 20
  • Mounting 35mm DIN Rail
  • Width 22.5mm
  • Height 99.1mm
  • Depth 114.3mm
  • Response Time Not Specified
  • Operating Temp. 32 Degrees to 131 Degrees F
  • Enclosure Material Plastic
  • Standards EN/IEC 61496-1 and EN/IEC 61496-2,
  • Application Use with Light XUSLDM Curtains to Enable the Cabling of 2 to 4 "Muting" Sensors. Also serves as a "Muting" Indicator Light.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None