Skip Content
DG
SCHNEIDER ELECTRIC

Biometric Switch Legend Plate, 1/8" Height, 5/16" Length

  • Item # 5RJY7
  • My Part #
  • Mfr. Model # ZBY0101T
  • Catalog Page # N/A
  • UNSPSC # 39121533
Biometric Switch Legend Plate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Switch Accessories

Product Details

The SCHNEIDER ELECTRIC legend plate is blank and designed for use with 22mm biometric switches.

View More

Technical Specs

  • Item Biometric Switch Legend Plate
  • Color Black
  • Legend Blank
  • Height 1/8"
  • Width 1-1/8"
  • Length 5/16"
  • For Use With Square D XB5 Biometric Switch
  • Includes Black Background for Engraving, Self Adhesive
How can we improve our Technical Specifications?

Compliance and Restrictions

None