Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHNEIDER ELECTRIC

Variable Frequency Drive, 2, 3 Max. HP, 1 or 3 Input Phase AC, 240VAC Input Voltage

  • Item# 2HPT6
  • Mfr. Model# ATV61HU22M3
  • Catalog Page# 207
  • UNSPSC# 26101604
Variable Frequency Drive,2, 3 Max. HP,1 or 3 Input Phase AC,240VAC Input Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Variable Frequency Drive
  • Max. HP 2, 3
  • Enclosure Open
  • Input Voltage 240VAC
  • Max. Output Amps 8, 11
  • Output Voltage 240VAC
  • Input Phase AC 1 or 3
  • Output Phase AC 3
  • With Bypass / No Bypass No Bypass
  • With Line Contactor / No Line Contactor No Line Contactor
  • Starting Torque 110%
  • Torque @ 1 Hz 110%
  • Input Frequency 50/60 Hz
  • Output Frequency Range 0.5 to 500 Hz
  • Adjustable Acceleration Time 0.1 to 999.9 sec.
  • Adjustable Deceleration Time 0.1 to 999.9 sec.
  • Dynamic Braking Yes
  • Height 10.24"
  • Width 6.10"
  • Depth 7.36"
  • Control Type Keypad/Remote
  • Key Pad Lockout Yes
  • Start/Stop Control programmable
  • Protection Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
  • Control Method Sensor less Flux Vector Automatically Calculates Optimum Motor Performance
  • Accepts Input Control Signal Yes
  • Display Type LED
  • Displays Drive Voltage, Hertz
  • Digital Readout Yes
  • For Use With 3-Phase Inverter Duty Motor
  • Standards CE, ABS, DNV, GOST, WEEE, C-Tick, NOM 117
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.