Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHNEIDER ELECTRIC

Variable Frequency Drive, 7-1/2 Max. HP, 3 Input Phase AC, 480VAC Input Voltage

  • Item# 14L826
  • Mfr. Model# ATV71HU55N4
  • Catalog Page# 208
  • UNSPSC# 26111503
Variable Frequency Drive,7-1/2 Max. HP,3 Input Phase AC,480VAC Input Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,941.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.4 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

AC Adjustable-Frequency Drives, Altivar® 71
• Enclosure rating: IP20
Quick-start drives provide excellent torque performance and speed regulation. Large, easy-to-read customizable display uses plain text words and features a navigation wheel that allows users to scroll through dropdown menus. Integrated Modbus/CANopen port allows easy integration into automation systems and also provides other optional communications connectivity. Excellent for textile, escalator, and weight measurement applications.
RoHS Compliant.
Note: Additional Type I Conduit Entry Kits are available; see Grainger.com®.

View More

Technical Specs

  • Item Variable Frequency Drive
  • Max. HP 7-1/2
  • Enclosure Open
  • Input Voltage 480VAC
  • Max. Output Amps 14.3
  • Output Voltage 480VAC
  • Input Phase AC 3
  • Output Phase AC 3
  • With Bypass / No Bypass No Bypass
  • With Line Contactor / No Line Contactor No Line Contactor
  • Starting Torque 220%
  • Torque @ 1 Hz 150%
  • Input Frequency 50/60 Hz
  • Output Frequency Range 0.1 to 599 Hz
  • Dynamic Braking Injection Braking
  • Height 11.61"
  • Width 6.89"
  • Depth 7.36"
  • Control Type Modbus/Terminal
  • Start/Stop Control By Keypad or Logic Input or Network
  • Protection Over breaking, Overvoltage, Under voltage, Overheating, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
  • Control Method Speed Regulation by Flux Vector Control with or without Sensor
  • Display Type LED
  • Displays Drive Voltage
  • Standards CE, ABS, DNV, GOST, WEEE, C-Tick, NOM 117
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.