Skip Content

NC
SCHNEIDER ELECTRIC

5-Pin LED Slim Interface Relay, DIN Rail Mounting, 48VDC

  • Item # 6LVK3
  • My Part #
  • Mfr. Model # RSL1PREU
  • Catalog Page # N/A
  • Catalog Group # H8111
  • UNSPSC # 39121515
Slim Interface Relay,5Pin,SPDT,6A,48VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

RSL Slim Interface Relays
• SPDT 6A 5 pins
Save valuable panel space with a 6mm width. Preassembled models have relay and socket combined into 1 unit. Universal AC/DC sockets feature built-in protection from transients and reverse polarity voltages. Include LED.
UL Recognized, CSA and CE Certified. RoHS Compliant.

View More

Technical Specs

  • Item Slim Interface Relay
  • Mounting DIN Rail
  • Pins 5
  • Contact Form SPDT
  • Status Indicator LED
  • Contact Amp Rating (Resistive) 6
  • Coil Volts 48VDC
  • Contact Material Silver Alloy
  • Socket Mfr. No. RSLZRA2
  • Features 48VAC/VDC Socket Supply Voltage
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.