Skip Content

DG
SCHNEIDER ELECTRIC

5-Pin LED Slim Interface Relay, DIN Rail Mounting, 60VAC/DC

  • Item # 6LVK1
  • My Part #
  • Mfr. Model # RSL1PVPU
  • Catalog Page # N/A
  • Catalog Group # H8112
  • UNSPSC # 39121515
Slim Interface Relay,5Pin,SPDT,6A,60VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

RSL Slim Interface Relays
• SPDT 6A 5 pins
Save valuable panel space with a 6mm width. Preassembled models have relay and socket combined into 1 unit. Universal AC/DC sockets feature built-in protection from transients and reverse polarity voltages. Include LED.
UL Recognized, CSA and CE Certified. RoHS Compliant.

View More

Technical Specs

  • Item Slim Interface Relay
  • Mounting DIN Rail
  • Pins 5
  • Contact Form SPDT
  • Status Indicator LED
  • Contact Amp Rating (Resistive) 6
  • Coil Volts 60VAC/DC
  • Contact Material Silver Alloy
  • Socket Mfr. No. RSLZVA4
  • Features 230VAC/VDC Socket Supply Voltage
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products