TP
SCHNEIDER ELECTRIC

5-1/2" Strobe Tower Light Incandescent Assembly with 70mm Dia., Green

  • Item # 5GAD8
  • My Part #
  • Mfr. Model # XVBL8B3
  • Catalog Page # 280
  • UNSPSC # 39111706
5-1/2" Strobe Tower Light Incandescent Assembly with 70mm Dia., Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $389.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Tower Light Mounting Style Direct, Support Tube
  • Number of Lights 1
  • Tower Light Color Green
  • Light Modes Strobe
  • Light Technology LED
  • Sounder Included No
  • Diameter 70mm
  • Overall Height 5-1/2"
  • Voltage 24VAC/DC
  • NEMA Rating IP65, NEMA 4X/13
  • Flashes per Minute 60
  • Lamp Life 100,000 hr.
  • Housing Material ABS, Polycarbonate
  • Lens Design Cylinder
  • Lens Material Polycarbonate
  • Operating Temp. -13 to 131 Degrees F
  • Standards UL,CSA, CE
  • Current Drawn 0.85A
  • Watts 20
  • Item Tower Light Incandescent Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.