Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TELEMECANIQUE SENSORS

Rectangular Proximity Sensor, 2 Wire Circuit Type, NO/NC Output Mode

  • Item# 3KM49
  • Mfr. Model# XS7C40FP260H7
  • Catalog Page# N/A
  • UNSPSC# 41111926
Rectangular Proximity Sensor, 2 Wire Circuit Type, NO/NC Output Mode close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rectangular Proximity Sensor
  • Sensing Method Inductive
  • Power Requirement 20 to 240VAC
  • Circuit Type 2 Wire
  • Output Mode NO/NC
  • IP Rating 67
  • Electrical Connection Screw Clamp Terminal
  • Case Material Plastic
  • Length 40mm
  • Operating Frequency 25 Hz
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 500mA
  • Description/Special Features 1 Yellow LED For Output State
  • Standards UL Listed, CSA Certified, CE Compliance, CCC, C-Tick
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms