TP
SCHNEIDER ELECTRIC

3 Phase, Soft Start, 210A Output Current, 208 to 600VAC Input Voltage, 208 to 600VAC Output Voltage

  • Item # 6VMA5
  • My Part #
  • Mfr. Model # ATS48C21Y
  • Catalog Page # 153
  • UNSPSC # 39121521
3 Phase,  Soft Start, 210A Output Current, 208 to 600VAC Input Voltage, 208 to 600VAC Output Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,491.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 49.68 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Soft Start
  • Input Voltage 208 to 600VAC
  • Output Current 210A
  • With Bypass / No Bypass No Bypass
  • HP @ 3 Phase - 240V 75
  • HP @ 3 Phase - 480V 150
  • Inputs/Outputs 4 Logic Inputs, 1 PTC Probe Analog Input, 1 Analog Output, 3 Relay Outputs
  • Phase 3
  • Enclosure Rating NEMA 1
  • HP @ 3 Phase - 208V 60
  • HP @ 3 Phase - 575V 200
  • Output Voltage 208 to 600VAC
  • Control Voltage 120 to 240VAC
  • IP Rating 20
  • Ramp Time 1 to 60 sec.
  • Start Type Exclusive Torque Control System (TSC) for Linear Starting and Stopping, or By Current Limit Adjustment up to 5 Times the Device Rating
  • Stop Time 1 to 60 seconds (Adjustable)
  • Application Constant and Variable Torque
  • Includes Exclusive motor Torque Control System (TCS)
  • Height 14.96"
  • Width 12.60"
  • Depth 10.43"
  • Starting Torque Max 400%
  • Communication Port Modbus
  • Display 3 Seven -Segment display
  • Standards UL File No. E184727, CSA File 164581, IEC/EN 60947-4-2, EMC classes A and B, CE,UL ,CSA,DNV,C-Tick,GOST, CCC,NOM,SERPRO AND TCF
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.