NC
SCHNEIDER ELECTRIC

3 Phase, Soft Start, 47A Output Current, 208 to 600VAC Input Voltage, 208 to 600VAC Output Voltage

  • Item # 6VLZ8
  • My Part #
  • Mfr. Model # ATS22D47S6U
  • Catalog Page # 153
  • UNSPSC # 39121521
3 Phase,  Soft Start, 47A Output Current, 208 to 600VAC Input Voltage, 208 to 600VAC Output Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,218.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.69 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Soft Start
  • Input Voltage 208 to 600VAC
  • Output Current 47A
  • With Bypass / No Bypass With Bypass
  • HP @ 3 Phase - 240V 15
  • HP @ 3 Phase - 480V 30
  • Inputs/Outputs 3 Logic Inputs, 1 PTC Probe Analog Input, 2 (NC/NO) Relay Outputs
  • Phase 3
  • Enclosure Rating NEMA 1
  • HP @ 3 Phase - 575V 40
  • Output Voltage 208 to 600VAC
  • Control Voltage 120VAC
  • IP Rating 20
  • Ramp Time 3.5 In for 40 Seconds From Cold with S1 Motor Duty, 3.5 In for 20 Seconds With S4 Motor Duty, Based On A Load Factor of 95%
  • Start Type Current Limit on Starting, Acceleration and Deceleration Time Settings for Voltage Ramp
  • Stop Time dEC Adjustable From 1 to 60 Seconds, Allows a Freewheel Stop at the End of the Deceleration Ramp. Edc Can Range From 0 to 15
  • Application Constant & Variable Torque
  • Height 9.80"
  • Width 5.10"
  • Depth 6.60"
  • Communication Port Modbus
  • Display 4 LED (Ready,Communication,Run and Trip)
  • Standards UL File No. E184727, CSA File 224330, UL, CSA,CE,GOST,C-Tick,CCC and RoHS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.