Skip Content

DV
SCHNEIDER ELECTRIC

3 Phase, Soft Start, 77A Output Current, 480VAC Input Voltage, 480VAC Output Voltage

  • Item # 14R003
  • My Part #
  • Mfr. Model # 863922ULG4BE06A07
  • Catalog Page # N/A
  • UNSPSC # 39121521
Enclosed Soft Start,60 HP,NEMA 1,460V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Soft Start
  • Input Voltage 480VAC
  • Output Current 77A
  • With Bypass / No Bypass With Bypass
  • HP @ 3 Phase - 480V 60
  • Inputs/Outputs 3
  • Phase 3
  • Enclosure Rating NEMA 1
  • Output Voltage 480VAC
  • Control Voltage 120VAC
  • Frequency 60Hz
  • Ramp Time 1 to 60 sec.
  • Start Type Torque ramp, Current limit, Booster start-up pulse
  • Stop Time Freewheel,Torque decel
  • Application Pumps/Fans/Converyors/Compressors
  • Protects Circuit Breaker
  • Height 31.92"
  • Width 11.30"
  • Depth 12.65"
  • Starting Torque Adjustable
  • Communication Port Modbus
  • Display 7 Segment
  • Standards UL p/UL506, NEMA ICS, NFPA & IEC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.