TP
SCHNEIDER ELECTRIC

3 Phase, Soft Start, 24.2A Output Current, 208VAC Input Voltage, 208VAC Output Voltage

  • Item # 14P960
  • My Part #
  • Mfr. Model # 863922UCH2BE06A07X10Z10
  • Catalog Page # N/A
  • UNSPSC # 39121521
3 Phase,  Soft Start, 24.2A Output Current, 208VAC Input Voltage, 208VAC Output Voltage close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~Speed Controls, Encoders and Soft Starts~Soft Starts


$4,414.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 141.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Soft Start
  • Input Voltage 208VAC
  • Output Current 24.2A
  • With Bypass / No Bypass With Bypass
  • Inputs/Outputs 3
  • Phase 3
  • Enclosure Rating NEMA 3R
  • HP @ 3 Phase - 208V 7-1/2
  • Output Voltage 208VAC
  • Control Voltage 120VAC
  • Frequency 60Hz
  • Ramp Time 1 to 60 sec.
  • Start Type Torque ramp, Current limit, Booster start-up pulse
  • Stop Time Freewheel,Torque decel
  • Application Pumps/Fans/Converyors/Compressors
  • Protects Circuit Breaker
  • Height 31.92"
  • Width 11.3"
  • Depth 12.65"
  • Starting Torque Adjustable
  • Communication Port Modbus
  • Display 7 Segment
  • Standards UL p/UL506, NEMA ICS, NFPA & IEC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.