Skip Content

TP
SCHNEIDER ELECTRIC

3 Phase, Soft Start, 143A Output Current, 208VAC Input Voltage, 208VAC Output Voltage

  • Item # 14P947
  • My Part #
  • Mfr. Model # 863922UKG2BE06A07
  • Catalog Page # N/A
  • UNSPSC # 39121521
Enclosed Soft Start,50 HP,NEMA 1,208V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,692.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 231.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Soft Start
  • Input Voltage 208VAC
  • Output Current 143A
  • With Bypass / No Bypass With Bypass
  • Inputs/Outputs 3
  • Phase 3
  • Enclosure Rating NEMA 1
  • HP @ 3 Phase - 208V 50
  • Output Voltage 208VAC
  • Control Voltage 120VAC
  • Frequency 60Hz
  • Ramp Time 1 to 60 sec.
  • Start Type Torque ramp, Current limit, Booster start-up pulse
  • Stop Time Freewheel,Torque decel
  • Application Pumps/Fans/Converyors/Compressors
  • Protects Circuit Breaker
  • Height 47.76"
  • Width 12.79"
  • Depth 14.28"
  • Starting Torque Adjustable
  • Communication Port Modbus
  • Display 7 Segment
  • Standards UL p/UL506, NEMA ICS, NFPA & IEC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.