C3
SCHNEIDER ELECTRIC

3 Phase, Soft Start, 12A Output Current, 208 to 240VAC Input Voltage, 208 to 240VAC Output Voltage

  • Item # 13E167
  • My Part #
  • Mfr. Model # ATS01N212LU
  • Catalog Page # 153
  • UNSPSC # 39121521
3 Phase,  Soft Start, 12A Output Current, 208 to 240VAC Input Voltage, 208 to 240VAC Output Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $180.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.17 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Schneider Electric soft start helps adjust current inrush to protect motors from mechanical shock and stress during motor start-ups and helps reduce utility costs. The Altistart® soft starter sets both initial voltage and ramp-up timing. For use with TeSys U-line (no separate control voltage required), GV2, GV3, or other motor starters.

View More

Technical Specs

  • Item Soft Start
  • Input Voltage 208 to 240VAC
  • Output Current 12A
  • With Bypass / No Bypass With Bypass
  • HP @ 3 Phase - 240V 3
  • Inputs/Outputs 2 or 3 Wire Control, Fault Relay (Also for Isolation Contactor Control), "up to speed" Logic Output
  • Phase 3
  • Enclosure Rating NEMA 1
  • HP @ 3 Phase - 208V 3
  • Output Voltage 208 to 240VAC
  • Control Voltage 110 to 240VAC
  • IP Rating 00
  • Ramp Time 1 to 10 sec.
  • Start Type Integrated Boost/Kickstart
  • Stop Time 5 sec. or 10 sec.
  • Application Constant & Variable Torque
  • Protects 3 Phase Motors Rated for 6 to 32A at 230,400 & 460 Volts
  • Includes LED display two:Power ON" and "Full Voltage" (up to speed)"
  • Height 4.88"
  • Width 1.77"
  • Depth 4.45"
  • Starting Torque 30 to 80% of Starting Torque Equal to Line Supply Voltage
  • Display No
  • Standards IEC 60947-4-2, UL, CSA, CCC, C-TICK AND CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.