TP
SCHNEIDER ELECTRIC

3 Phase, Soft Start, 320A Output Current, 208 to 600VAC Input Voltage, 208 to 600VAC Output Voltage

  • Item # 13E161
  • My Part #
  • Mfr. Model # ATS22C32S6U
  • Catalog Page # 153
  • UNSPSC # 39121521
3 Phase,  Soft Start, 320A Output Current, 208 to 600VAC Input Voltage, 208 to 600VAC Output Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,038.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 58.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Soft Start
  • Input Voltage 208 to 600VAC
  • Output Current 320A
  • With Bypass / No Bypass With Bypass
  • HP @ 3 Phase - 240V 125
  • HP @ 3 Phase - 480V 250
  • Inputs/Outputs 3 Logic Inputs, 1 PTC Probe Analog Input, 2 (NC/NO) Relay Outputs
  • Phase 3
  • Enclosure Rating NEMA 1
  • HP @ 3 Phase - 208V 100
  • HP @ 3 Phase - 575V 300
  • Output Voltage 208 to 600VAC
  • Control Voltage 120VAC
  • Frequency Automatic Adjustment
  • IP Rating 00
  • Ramp Time Adjustment Range 1 to 60 Sec, Factory Setting 10 Sec
  • Start Type Controlled, Via Voltage and Current
  • Stop Time Adjustable Range 1 to 60, Factory Setting Freewheel
  • Application Constant and Variable Torque
  • Height 15.60"
  • Width 8.10"
  • Depth 11.80"
  • Communication Port Embedded Modbus
  • Display 4 LED (Ready,Communication,Run and Trip), 4 7-Segment Display
  • Standards UL,CSA,CE,GOST, C-Tick, and CCC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.