Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SQUARE D

Round Infrrd Wndw, 3957 sq mm, Type 1/3/12

  • Item# 12N543
  • Mfr. Model# IRHVIR85U3
  • Catalog Page# N/A
  • UNSPSC# 39121301
Round Infrrd Wndw,3957 sq mm,Type 1/3/12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $851.20 / each

Price $896.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Perform thermographic scanning on electrical equipment through this inspection window, which helps eliminate the need to open or remove covers on electrical enclosures. It also helps reduce maintenance costs and the need for personal protection equipment, which would otherwise be required to perform maintenance on live electrical equipment. The window features an easy-to-install design and offers the highest transmission of infrared, so that problems are not masked by the windows. Use to view electrical distribution enclosures such as switchgear, switchboard, MCC, transformer, generator, and junction box. Rated for indoor/outdoor use.

View More

Technical Specs

  • Item 3" Round Infrared Window
  • Crystal Insert Size 76mm dia.
  • Viewing Aperture Size 76mm dia.
  • Viewing Aperture Area 3957 sq. mm
  • Window Thickness 4mm
  • NEMA Rating 1, 3, 12
  • IP Rating 67
  • Gasket Maximum Temperature 100 Degrees C (212 Degrees F)
  • Body Maximum Temperature 100 Degrees C (212 Degrees F)
  • Optic Maximum Temperature 100 Degrees C (212 Degrees F)
  • Voltage Range Any
  • Use Electrical Distribution Enclosure (Switchgear, Switchboard, MCC, Transformer), Generator and Junction Box
  • Components Frame, Cover, Gasket, Aperture
  • Body Material Aluminum
  • Special Features Crystal Material With Highest transmission Rates, One Universal Model Which Accommodates Both Longwave and Shortwave Cameras
  • Includes Magnetic Cover
  • Manufacturers Warranty Length 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.