Skip Content

NH
SCHNEIDER ELECTRIC

3-Head Aluminum-Zinc Alloy Illuminated Multi-Head Operator, (2) Flush Buttons, (1) Extended Button

  • Item # 23V769
  • My Part #
  • Mfr. Model # ZB4BA73132
  • Catalog Page # N/A
  • UNSPSC # 39121512
Illum Mltihead Opertr,3-Head,Wht/Grn/Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Illuminated Multi-Head Operator
  • Number of Heads 3
  • Legend/Background Color White/Green, White/Red
  • Lamp Voltage Module Not Included
  • Lamp Type Module Not Included
  • Type of Operator (2) Flush Buttons, (1) Extended Button
  • Legend I/II/Stop
  • Size 22mm
  • Action Momentary
  • Lamp Module Voltage 600VAC
  • Shape Rectangular
  • NEMA Rating 4X, 13
  • IP Rating 66, 69K
  • Head Material Aluminum-Zinc Alloy
  • Standards UL 508, CSA C22.2 No 14, EN/IEC 60947
  • Includes White I on Green Background and White II on Green Background
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.