Skip Content
TP
SCHNEIDER ELECTRIC

240VAC NEMA Magnetic Contactor; No. of Poles: 3, Reversing: No, 540 Full Load Amps

  • Item # 19YJ43
  • Mfr. Model # T02HN13U7
  • Catalog Page # N/A
  • Catalog Group # H7687
  • UNSPSC # 39121529
240VAC NEMA Magnetic Contactor; No. of Poles: 3, Reversing: No, 540 Full Load Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $27,236.88 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 25.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA contactor uses common accessories across the entire TeSys family of NEMA and IEC products for simplicity and reduced inventory. Provides high reliability with long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Front- and side-mount accessories can be easily snapped on. NEMA size is printed on face.

View More

Technical Specs

  • Item NEMA Magnetic Contactor
  • Full Load Amps 540
  • Coil Volts 240VAC
  • NEMA Contactor Size 6
  • Reversing No
  • HP @ 3 Phase - 208V 150
  • HP @ 3 Phase - 240V 200
  • HP @ 3 Phase - 480V 400
  • HP @ 3 Phase - 575V 400
  • Number of Poles 3
  • Enclosure NEMA Rating No Enclosure
  • Hz 40/400
  • Height 9.4"
  • Width 9.2"
  • Depth 9.1"
  • Frame / Series / Class / Code TeSys
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.