Skip Content

DV
SCHNEIDER ELECTRIC

Time Delay Relay, 120VAC Coil Volts, 12A Contact Amp Rating (Resistive), Contact Form: DPDT

  • Item # 6CXD9
  • My Part #
  • Mfr. Model # TDRSRXB-120V
  • Catalog Page # N/A
  • Catalog Group # H7791
  • UNSPSC # 39121519
Time Delay Relay, 120VAC Coil Volts, 12A Contact Amp Rating (Resistive), Contact Form: DPDT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Time Delay Relay
  • Coil Volts 120VAC
  • Contact Amp Rating (Resistive) 12A
  • Contact Form DPDT
  • Min. Time Setting 0.1 sec.
  • Max. Time Setting 10 hr.
  • Function Off Delay, Retriggerable 1 Shot
  • Electrical Connection Socket
  • Base Type Square
  • Pins 10
  • Standards UL, CE
  • Number of Functions 2
  • Operating Functions 2,5
  • Coil Rating 5VA
  • Mounting Plug In
  • Socket 5X853, 1EGR3
  • Contact Material Silver Alloy
  • Hz 50/60
  • Status Indicator LED
  • Socket Code C
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products