Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SCHNEIDER ELECTRIC

Multi-Function Time Delay Relay, 12VAC/DC Coil Volts, 12A Contact Amp Rating (Resistive), Contact Fo

  • Item # 6CXD3
  • My Part #
  • Mfr. Model # TDRSOXB-12V
  • Catalog Page # N/A
  • Catalog Group # H7789
  • UNSPSC # 39121519
Multi-Function Time Delay Relay, 12VAC/DC Coil Volts, 12A Contact Amp Rating (Resistive), Contact Fo close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Multi-Function Time Delay Relay
  • Coil Volts 12VAC/DC
  • Contact Amp Rating (Resistive) 12A
  • Contact Form DPDT
  • Min. Time Setting 0.1 sec.
  • Max. Time Setting 10 hr.
  • Function On Delay, Interval Delay
  • Electrical Connection Socket
  • Base Type Square
  • Pins 8
  • Standards UL, CE
  • Number of Functions 2
  • Operating Functions 1,4
  • Coil Rating 5VA
  • Mounting Plug In
  • Socket 5X853, 1EGR3
  • Contact Material Silver Alloy
  • Hz 50/60
  • Status Indicator LED
  • Socket Code C
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.