NC
SCHNEIDER ELECTRIC

2-1/2" Steady, Flashing with Buzzer Tower Light LED Assembly with 40mm Dia., Red, Orange

  • Item # 5FTK2
  • My Part #
  • Mfr. Model # XVC4B25S
  • Catalog Page # 280
  • UNSPSC # 39111706
2-1/2" Steady, Flashing with Buzzer Tower Light LED Assembly with 40mm Dia., Red, Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $318.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.49 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Tower Light Mounting Style Support Tube
  • Number of Lights 2
  • Tower Light Color Orange, Red
  • Light Modes Flashing, Steady
  • Sound Modes Intermittent, Steady
  • Light Technology LED
  • Sounder Included Yes
  • Diameter 40mm
  • Overall Height 2-1/2"
  • Voltage 24VAC/DC
  • NEMA Rating IP54
  • Flashes per Minute 60
  • Lamp Life 100,000 hr.
  • Housing Material Polybutelyne
  • Lens Design Cylinder
  • Lens Material Polycarbonate
  • Sound Level 70 to 85dB
  • Cord Length 1-5/8 ft.
  • Operating Temp. 14 to 122 Degrees F
  • Standards UL,CSA, CE
  • Current Drawn 0.09A
  • Watts 2.2
  • Includes Steel Pole and L-Shaped Bracket
  • Item Tower Light LED Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.