TP
SCHNEIDER ELECTRIC

14-7/16" Steady Tower Light LED Assembly with 60mm Dia., Red, Orange, Green, Blue, Clear

  • Item # 34D611
  • My Part #
  • Mfr. Model # XVC6M5K
  • Catalog Page # 280
  • UNSPSC # 39112001
14-7/16" Steady Tower Light LED Assembly with 60mm Dia., Red, Orange, Green, Blue, Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $419.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.75 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Tower Light Mounting Style Support Tube
  • Number of Lights 5
  • Tower Light Color Blue, Clear, Green, Orange, Red
  • Light Modes Steady
  • Light Technology LED
  • Sounder Included No
  • Diameter 60mm
  • Overall Height 14-7/16"
  • Voltage 100 to 240VAC
  • NEMA Rating IP54
  • Lamp Life 100,000 hr.
  • Housing Material ABS or PBT + ABS
  • Lens Design Cylinder
  • Lens Material Polycarbonate
  • Sound Level 60 to 85dB
  • Cord Length 17-3/4"
  • Operating Temp. -30 to +50 Degrees C
  • Standards UL,CSA, CE
  • Current Drawn 90mA
  • Item Tower Light LED Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.