Skip Content

ST
SCHNEIDER ELECTRIC

12VDC, 11-Pin Square Base General Purpose Plug-In Relay; AC Contact Rating: 15A @ 120V, 12A @ 277V

  • Item # 6CWG5
  • My Part #
  • Mfr. Model # 783XCXC-12D
  • Catalog Page # 227
  • Catalog Group # H8029
  • UNSPSC # 39121515
Plug In Relay,11 Pins,Square,12VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.13 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Plug-In Relay Style General Purpose
  • Item Plug-In Relay
  • Base Type - Plug In Relay Square
  • Contact Form - Relay 3PDT
  • Coil Volts 12VDC
  • Number of Pins - Relay 11
  • AC Contact Rating - Relay 15A @ 120V, 12A @ 277V
  • DC Contact Rating - Relay 12A @ 28V
  • Number of Poles 3
  • Contact Material Silver Alloy
  • Status Indicator Mechanical Flag
  • Push To Test No
  • Features Locking push button, Mechanical flag indicator, Removable ID tag, Bi-polar LED
  • Safety Rating IP40
  • Standards UL(E164862), CSA (44087), CE, RoHs
  • Green Environmental Attribute RoHS Compliant
  • Socket Code E
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.