Navigation Menu New

Access My Account, Order History, Lists and more here.

In stock
1
$
10.75 ]

Tap image to zoom.

Roll over image to zoom.

SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC

120V AC, 4-Pin Bottom Flange Enclosed Power Relay; Electrical Connection: 1/4 in Tab Terminal

  • Item # 6CWY6
  • Mfr. Model # 9AS1A52-120
  • UNSPSC # 39121515
  • Catalog Group # H8130
  • Catalog Page # 217 217

Featuring top-mounted screw terminals and silver alloy contact material, this relay has a flange-type mounting bracket.

Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item - Relay Enclosed Power Relay
  • Coil Volts 120V AC
  • AC Contact Rating - Relay 30A @ 240V
  • DC Contact Rating - Relay 30A @ 28V
  • Number of Pins - Relay 4
  • Contact Form - Relay SPST-NO
  • Mounting - Relay Bottom Flange
  • Power Consumption - Relay 2.8 VA
  • Contact Material Silver Alloy
  • Electrical Connection - Power Relay 1/4 in Tab Terminal
  • Body Height - Relay 1.1 in
  • Body Width - Relay 1.06 in
  • Body Depth - Relay 1.95 in
  • Overall Height - Relay 1.1 in
  • HP @ 120V 1
  • HP @ 240V 2
  • Hz - Electrical 50/60 Hz
  • Features Class F Coil Insulation
  • Standards cURus/UL Recognized File No. E43641

Featuring top-mounted screw terminals and silver alloy contact material, this relay has a flange-type mounting bracket.

Country of Origin China. Country of Origin is subject to change.
Back to Top