Skip Content

NC
SCHNEIDER ELECTRIC

1-Pole DIN Rail Mount Hazardous Location Solid State Relay; Max. Output Amps w/Heat Sink: 10

  • Item # 6CWU9
  • My Part #
  • Mfr. Model # 861HSSR410-DC-1
  • Catalog Page # N/A
  • UNSPSC # 39121542
1-Pole DIN Rail Mount Hazardous Location Solid State Relay; Max. Output Amps w/Heat Sink: 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $67.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Magnecraft solid-state relay offers reliability, long service life, and reduced electromagnetic interference. It helps provide shock and vibration resistance, quiet operation with no moving parts, and arcless switching with no contact bounce. Typical applications include industrial automation and appliances, security systems, production equipment, electronic appliances, medical equipment, packing and tooling machines, instrumentation systems, and entertainment lighting.

View More

Technical Specs

  • Item Hazardous Location Solid State Relay
  • Input or Control Voltage 3 to 32VDC
  • Output or Controlled Voltage Range 48 to 480VAC
  • Max. Output Amps w/Heat Sink 10
  • Heat Sink Integral
  • Relay Turns On At Zero Crossing
  • Mounting - Solid State Relay DIN Rail
  • Finger Safe Yes
  • Number of Poles 1
  • Switch Type SCR
  • Contact Form - Relay SPST-NO
  • Case Color Gray
  • Standards cURus & CE
  • Includes Internal Heat Sink
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.