Navigation Menu New

Access My Account, Order History, Lists and more here.

457F93 B81N 716 UNSPSC # 46171503

Tap image to zoom.

Roll over image to zoom.

One-Sided Deadbolt Thumbturn, Cylindrical, Multi-Family, Residential, 1, B81N

  • Item # 457F93
  • Mfr. Model # B81N 716
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item One-Sided Deadbolt Thumbturn
  • Mortise / Cylindrical Cylindrical
  • Location Type Multi-Family, Residential
  • Lockset Grade 1
  • Series B81N
  • Lockset Finish Antique Bronze
  • Keyway Type None
  • Key Type Not Keyed
  • Standards ANSI/BHMA A156.2-2011
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Cylinder Single
  • Faceplate Dimensions 1-1/8 in x 2-1/4 in
  • For Door Thickness 1-3/8 in to 1-3/4 in
  • For Use With Various Door Types
  • Includes Hardware
  • Material Brass
  • Number of Keys 0
  • Pins 0
  • Security Type Heavy-Duty
  • Strike Round and Square Corner
  • Strike Dim. 1-1/8 in x 2-3/4 in
  • Throw Length 1 in
Back to Top