Navigation Menu New

Access My Account, Order History, Lists and more here.

457F96 FE595 CAM619GEO UNSPSC # 46171503

Tap image to zoom.

Roll over image to zoom.

Mechanical Push Button Lockset, Knob, Entry, None Key Override Options, Nonhanded

  • Item # 457F96
  • Mfr. Model # FE595 CAM619GEO
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Mechanical Push Button Lockset
  • Handle Type Knob
  • Function Entry
  • Key Override Options None
  • Hand Nonhanded
  • Finish Satin Nickel
  • Door Thickness 1-3/8 in to 1-3/4 in
  • Keypad 10 Button, Vandal Resistant
  • Backset 2-3/8 in to 2-3/4 in
  • Grade 2
  • ADA Compliant No
  • Fire Rated No
  • Case Material Zinc
  • Series F
  • Outside Height 6 in
  • Outside Width 6 27/32 in
  • Outside Depth 5 1/8 in
  • Inside Height 5 9/16 in
  • Inside Width 6 27/32 in
  • Inside Depth 5 1/8 in
  • Latch Length 1/2 in
  • Max. User Codes 1
  • Standards ANSI/BHMA A156.2-2011
  • Weather Resistant Yes
  • Includes Camelot Trim, Hardware
  • Electrical/Mechanical Mechanical
Back to Top