Navigation Menu New

Access My Account, Order History, Lists and more here.

457G16 FE595 CAM626ACC UNSPSC # 46171503

Tap image to zoom.

Roll over image to zoom.

Electronic Lock, 2-3/8 in to 2-3/4 in Backset, Cylindrical, Satin Chrome

  • Item # 457G16
  • Mfr. Model # FE595 CAM626ACC
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Electronic Lock
  • Function Entry
  • Access Method Push Button Keypad
  • Mounting Style Cylindrical
  • Lock Material Zinc Alloy
  • Finish Satin Chrome
  • Series FE595
  • Handle Type Lever
  • Door Thickness 1-3/8 in to 1-3/4 in
  • Key Override Options Schlage "C" 6 Pin Keyway (Included)
  • Hand Field Reversible
  • Network Interface None
  • Backset 2-3/8 in to 2-3/4 in
  • Keypad Material Zinc
  • Number of Keys 2
  • Timed Entry Allowance Free Egress At All Times
  • Power Source 1 9V
  • Battery Life 1 to 2 yr
  • Event Audit Trail No
  • Max. User Codes 19
  • Max. Proximity Range At Lock
  • Fire Rating No
  • ADA Compliant No
  • Grade 2
  • IP Rating Not Rated
  • Standards ANSI/BHMA A156.2-2011
  • Weather Resistant Yes
  • For Use With Various Door Types
  • Includes Accent Keypad Style, Camelot Trim, Mounting Hardware
  • Electrical/Mechanical Electrical
  • Ligature Resistant No
  • Location Type Multi-Family, Residential
  • Lockset Finish Satin Chrome
  • Lockset Fire Rating Not Rated
Back to Top