TP
SCHLAGE RESIDENTIAL

Electronic Lock, 2-3/8" to 2-3/4" Backset, Cylindrical, Antique Brass

  • Item # 457F60
  • My Part #
  • Mfr. Model # BE375 CAM 609
  • Catalog Page # N/A
  • UNSPSC # 46171503
Electronic Lock, 2-3/8" to 2-3/4" Backset, Cylindrical, Antique Brass close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Keyless Access Locks~Electronic Keyless Access Control Locks


$300.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Lock
  • Function Entry
  • Access Method Touch Screen Keypad
  • Mounting Style Cylindrical
  • Lock Material Zinc Alloy
  • Finish Antique Brass
  • Series BE375
  • Handle Type Deadbolt
  • Door Thickness 1-3/8" to 1-3/4"
  • Key Override Options None
  • Hand Field Reversible
  • Network Interface None
  • Backset 2-3/8" to 2-3/4"
  • Keypad Material Zinc
  • Number of Keys 0
  • Timed Entry Allowance Free Egress At All Times
  • Power Source 1 9V
  • Battery Life 1 to 2 yr.
  • Event Audit Trail No
  • Max. User Codes 19
  • Max. Proximity Range At Lock
  • Fire Rating No
  • ADA Compliant No
  • Grade 2
  • IP Rating Not Rated
  • Standards ANSI/BHMA A156.2-2011
  • Weather Resistant Yes
  • For Use With Various Door Types
  • Includes Mounting Hardware
  • Ligature Resistant No
  • Location Type Multi-Family, Residential
  • Lockset Finish Antique Brass
  • Lockset Fire Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms