Navigation Menu New

Access My Account, Order History, Lists and more here.

54XU63 F10 FLA 619 UNSPSC # 46171503

Tap image to zoom.

Roll over image to zoom.

Door Lever Lockset, Mechanical, Light Duty, Not Keyed, Satin Nickel

  • Item # 54XU63
  • Mfr. Model # F10 FLA 619
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 2
  • Style Flair
  • Lockset Finish Satin Nickel
  • Keyway Type None
  • Key Type Not Keyed
  • Standards ANSI A156.2
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Cylinder Core Type Not Included
  • Features Non-Handed
  • For Use With Various Door Types
  • Handle Material Brass
  • Includes Hardware
  • Item Door Lever Lockset
  • Key Material Keys Not Included (Lock Is Keyless)
  • Location Type Residential
  • Lockset Performance Strength Light Duty
  • Number of Keys 0
  • Number of Pins 0
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Series F
  • Strike Dim. 1-1/4 in x 4-7/8 in
  • Strike Type Round Corner Full Lip Strike
  • Voltage None
  • Fire Rating - Door Hardware 3 hr
  • Visual Indicator Message No Message
Back to Top