Navigation Menu New

Access My Account, Order History, Lists and more here.

457H38 F10 ELA 716 UNSPSC # 46171503

Tap image to zoom.

Roll over image to zoom.

Door Lever Lockset, Mechanical, Standard Duty, Not Keyed, Antique Bronze

  • Item # 457H38
  • Mfr. Model # F10 ELA 716
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 2
  • Style Elan
  • Lockset Finish Antique Bronze
  • Keyway Type None
  • Key Type Not Keyed
  • Standards ANSI/BHMA A156.2-2011
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Features Left Hand
  • For Use With Residential/Light Commercial Applications
  • Handle Material Brass
  • Includes Hardware
  • Item Door Lever Lockset
  • Key Material Keys Not Included (Lock Is Keyless)
  • Location Type Multi-Family, Residential
  • Lockset Performance Strength Standard Duty
  • Number of Keys 0
  • Number of Pins 0
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Series F10
  • Strike Dim. 1-1/4 in x 4-7/8 in
  • Strike Type Round Corner Full Lip Strike
  • Voltage Not Applicable
  • Visual Indicator Message No Message
Back to Top