Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHLAGE

Mortise Lockset, Lever, 17A, Storeroom

  • Item# 36Z273
  • Mfr. Model# L9080P C123 17A 626
  • Catalog Page# 2424
  • UNSPSC# 46171503
Mortise Lockset,Lever,17A,Storeroom close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $772.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.45 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for facilities requiring extended product life cycles, the extra heavy-duty mortise lever lock from SCHLAGE® is ideally suited for educational, healthcare, and government buildings. Concealed hardened steel roller pin is resistant to cutting or kicking attacks. 6-pin solid brass cylinder with C123 keyway, keyed different. Includes 2 nickel silver keys per lock. 3/4" stainless steel throw latchbolt. Equipped with a conventional cylinder and Rose trim. Sparta style for storeroom doors. Grade 1.

View More

Technical Specs

  • Item Mortise Lockset
  • Style 17A
  • Function Storeroom
  • Location Type Commercial
  • Trim Style Rose
  • Backset 2-3/4"
  • Strike Type Square Corner
  • Fire Rated 3 hr.
  • Series L
  • Case Material Brass, Steel, Zinc
  • Finish Satin Chrome
  • Required Door Thickness 1-3/4"
  • Grade 1
  • Pins 6
  • Keying Keyed Different (KD)
  • Keyway Type C123
  • Key Material Nickel Silver
  • Number of Keys 2
  • Standards ANSI/BHMA A156.13-2005
  • Includes Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.