TP
SCHLAGE

Light Duty Entrance F-Series Knob Lockset, Satin Nickel Finish

  • Item # 49ZG34
  • My Part #
  • Mfr. Model # F51A GEO 619 WKF
  • Catalog Page # N/A
  • UNSPSC # 46171503
Light Duty Entrance F-Series Knob Lockset, Satin Nickel Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Entrance
  • Lockset Grade 2
  • Style F Georgian/Wakefield
  • Lockset Finish Satin Nickel
  • Keyway Type Schlage SC1
  • Key Type Different
  • Standards ANSI A156.2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8" or 2-3/4"
  • Ligature Resistant No
  • For Use With Residential/Light Commercial Applications
  • Includes Strike, Latch and Mounting Hardware
  • Item Knob Lockset
  • Key Material Brass
  • Knob Material Brass
  • Location Type Commercial,Residential
  • Lockset Performance Strength Light Duty
  • Number of Keys 2
  • Pins 5
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series F
  • Strike Dim. 1-5/8" x 2-1/4"
  • Strike Type Round Corner Full Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.