TP
SCHLAGE

Lever Lockset, Mechanical, Privacy, Grd. 2

  • Item # 49ZP13
  • My Part #
  • Mfr. Model # F40 ACC 716
  • Catalog Page # N/A
  • UNSPSC # 46171503
Lever Lockset, Mechanical, Privacy, Grd. 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Privacy
  • Lockset Grade 2
  • Style F Accent
  • Lockset Finish Antique Bronze
  • Keyway Type None
  • Key Type Not Keyed
  • Standards ANSI A156.2
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/8" or 2-3/4"
  • Ligature Resistant No
  • Cylinder Core Type Not Included
  • For Use With Residential/Light Commercial Applications
  • Handle Material Brass
  • Includes Latch, Strike and Mounting Hardware
  • Item Door Lever Lockset
  • Location Type Commercial,Residential
  • Lockset Performance Strength Light Duty
  • Number of Keys 0
  • Number of Pins 0
  • Required Door Thickness 1-3/8" to 1-3/4"
  • Series F
  • Strike Dim. 1-5/8" x 2-1/4"
  • Strike Type Round Corner Full Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Lever Lockset,Mechanical,Privacy,Grd. 2 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from smooth operating handle. easy to install and operate.
Date published: 2017-09-05
  • y_2018, m_10, d_15, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_49ZP13, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.